Menu Search
IDEAL #30-392J

PowerPlug Luminaire Disconnect Nylon

SKU # 62414101737 Manufacturer Series: Model 102
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Luminaire Disconnect
Connectors: (1) Male/Load, (1) Female/Line
Electrical Rating: 6A, 600VAC
Number of Wires: 2
Wire Type: 12-18 Sol AWG (not included)
Housing Material: Nylon
Contacts: Copper Alloy
Temperature Rating: 220°F (105°C)
Packaging: 200 (jar)

Light Fixture Disconnects: Type - Luminaire Disconnect; Connectors - (1) Male/Load, (1) Female/Line; Electrical Rating - 6A, 600VAC; Number of Wires - 2W; Wire Type - 12-18 Sol AWG (not included); Housing Material - Nylon; Contacts - Copper Alloy; Temperature Rating - 220 deg F (105 deg C); Packaging - 200 (jar); Additional Information - Additional wire range: 12-14 Str; Manufacturer Series - PowerPlug Model 102

Additional Info: Additional wire range: 12-14 Str