Menu Search
COOPER LIGHTING SOLUTIONS #MC12

Modular Power Cord Flourescent High Bay

SKU # 08008355249 Manufacturer Series: Metalux
Type: Modular Power Cord
Fixture Type: Flourescent High Bay
Rating: 15A 120V
Cord Type: 3/16 AWG
Cord Length: 12 ft.
Connection: Open Wiring

Additional Info: Application: Direct Fixture or Modular Sensor Connection