Menu Search
LITELINE CORP #FBT6100-WH-3

Liteline Flexible Wire Connector, ALFT4, ALFT5 Under Cabinet

SKU # 77125097999
Type: Flexible Wire Connector
Fixture Type: ALFT4, ALFT5 Under Cabinet
Rating: 120VAC 60Hz
Cord Type: 18 AWG
Cord Length: 1 ft.
Connection: Push-In

LTC FBT6100-WH-3 JOINER