Menu Search
Light Fixture-Fixture Cables LED Extended Lead, 12V, 18 AWG, 16-1/2-ft L Cord

LITELINE CORP #LED-EL16-WH16

LED Extended Lead, 12V, 18 AWG, 16-1/2-ft L Cord

SKU #77125091385
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Modular Power Cord
Rating: 12V
Cord Type: 18 AWG
Cord Length: 16-1/2 ft.

Light Fixture-Fixture Cables: Type - Modular Power Cord; Rating - 12V; Cord Type - 18 AWG; Cord Length - 16-1/2-ft; Additional Information - Color: White

Additional Info: Color: White