Menu Search
SWIFT DEVICES #SD-1070

Light Fixture Ball Aligner, 65 Degree, Octagon Box, 4 in., Galvanized Steel, 30lb

SKU # 77646901070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Pendant Ball-Type Swivel
Swivel Degree: 65
Mounting: Octagon Box, 4 in.
Support Weight: 30lb (13.6kg)
Material: Steel, Galvanized

Light Fixture Hanger Covers: Cover Type - Pendant Ball-Type Swivel; Swivel Degree - 65; Mounting - Octagon Box, 4 in.; Support Weight - 30lb (13.6kg); Material - Steel, Galvanized