Menu Search
EATON CROUSE-HINDS SERIES #UNH2

Fixture Hook Female Thread

SKU # 78227464492
Hanger Type: Fixture Hook
Hub Type: Female Thread
Hub Size: 3/4 in.
Support Weight: 125lb (56kg)
Material: Malleable Iron