You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #UNH16

Fixture Hook Male Nipple

SKU # 78227464520
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Hanger Type: Fixture Hook
Hub Type: Male Nipple
Hub Size: 1/2 in.
Support Weight: 125lb (56kg)
Material: Malleable Iron