Menu Search
Light Fixture Hanger Hooks and Loops Fixture Loop Male Nipple

EATON CROUSE-HINDS SERIES #UNE26

Fixture Loop Male Nipple

SKU #78227464350
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Hanger Type: Fixture Loop
Hub Type: Male Nipple
Hub Size: 3/4 in.
Support Weight: 125lb (56kg)
Material: Malleable Iron