Menu Search
FLIR SYSTEMS #401025

Light Meter, 200/2000/5000 Footcandles, Digital LCD, (1) 9V

SKU # 79395040125
Tester Type: Light Meter
Footcandles: 200/2000/5000
Read-Out: Digital LCD
Batteries: (1) 9V (Included)

Light Meters: Tester Type - Light Meter; Footcandles - 200/2000/5000; Read-Out - Digital LCD; Batteries - (1) 9V (Included); Additional Information - Lux Measurement: 2000/20000/5000, Sensor: Photo Diode, 5 Percent Accuracy, 6.4 in. H x 2.8 in. W x 1.2 in. D

Additional Info: Lux Measurement: 2000/20000/5000, Sensor: Photo Diode, 5 Percent Accuracy, 6.4 in. H x 2.8 in. W x 1.2 in. D