(0)

FLUKE #4472387

Light Meter, Fluorescent, Digital LED

SKU: 09596972476
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Tester Type: Light Meter
Lamp Type: Fluorescent
Read-Out: Digital LED
Batteries: Included
Description
Light Meters: Tester Type - Light Meter; Lamp Types - Fluorescent; Read-Out - Digital LED; Batteries - Included; Additional Information - 3000V, 40 hr AA Alkaline IEC LR6 Battery, Operating Temperature: 14 to 122 deg F