Menu Search
COOPER LIGHTING SOLUTIONS #PRVWM-BZ

Lumark Arm Bracket Assembly, Bronze Die Cast Aluminum

SKU # 08008376419
Type: Arm Bracket Assembly
Fixture Type: Prevail Series LED Area Site Luminaire
Bracket Type: Wall Mount
Material: Die-cast Aluminum
Finish: Bronze