Menu Search
RAB DESIGN LIGHTING #DC103B

Round Cover, Black Die Cast Aluminum

SKU # 06118409579 Manufacturer Series: DC103
Type: Round Cover
Material: Die-cast Aluminum
Finish: Black

Lampholder Mounting Covers: Type - Lampholder Cover; Mounting - Round Box; Number of Outlet Holes - 3; Hole Diameter - in - 1/2; Material - Die Cast Aluminum; Color - Black