Menu Search
MISC- LIGHTING COMMERCIAL #3/4X24-ANCHOR-BOL

Bolt, Anchor, Set of 4, 0.75 in. O.D. x 24.00 in. L

SKU # 62026692012
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor Bolt
Length: 24 in. (609mm)
Outside Diameter: 0.75 in. (19mm)
Quantity per Set: 4

Light Pole Anchors: Type - Anchor Bolt; Length - 24.00 in. (609mm); OD - 0.75 in. (19mm); Quantity per Set - 4