Menu Search
EATON CROUSE-HINDS SERIES #ECHF24

Support, Luminaire, 10 in. Overall Length, Brass

SKU # 78227425760 Manufacturer Series: ECHF
Type: Explosion-Proof Flexible Coupling
Material: Brass
Luminaire Mounting: 2-Male Nipples (removable)
Trade Size: 0.75 in.
Length Overall: 10 in.
Length - Flexible: 4" Flex L.
Application: Luminaire Support
Flexible Material: Bronze Braid, Brass Inner Core
Explosion Proof Certified: Yes