Menu Search
Light Pole Mounting Arms Retrofit Arm Mount kit Metal

LIGHTOLIER #ECF-RAM-BLP

Retrofit Arm Mount kit Metal

SKU #62456328617
Manufacturer Series: ECF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Retrofit Arm Mount kit
Pole Type: Metal
Material: Die Cast Aluminum
Application: Luminaire Support

Light Pole Mounting Arms: Type - Retrofit Arm Mount kit; Pole Type - Metal; Material - Die Cast Aluminum; Application - Luminaire Support; Additional Information - ECF; Manufacturer Series - ECF