Menu Search
EATON #E22D120

Indicating Light Module Incandescent Indicating Light Module

SKU # 78211348028 Manufacturer Series: E22
Type: Indicating Light Module
Size: 22.5mm
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Number: W1121

Additional Info: Application: For indicating lights only. LED compatible.