Menu Search
Light Source Units Operator Light Module Incandescent Operator Light Module
EATON #E22D

Operator Light Module Incandescent Operator Light Module

SKU # 78211346689 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Operator Light Module
Size: 22.5mm
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: Per Lamp
Lamp Number: Not Included

Light Source Unit: Type - Operator Light Module; Size - 22.5 mm; Lamp Type - Incandescent; Power Source - Full Voltage; Voltage - Per Lamp; Lamp Number - Not Included; Additional Information - Application: For all operators. LED compatible.; Manufacturer Series - E22

Additional Info: Application: For all operators. LED compatible.