Menu Search
EATON #M22-LEDC-G

Operator Light Module LED Green Operator Light Module

SKU # 78668527770 Manufacturer Series: M22
Type: Operator Light Module
Size: 22.5mm
Lamp Type: LED Green
Power Source: Full Voltage
Voltage: 24V AC/DC
Mounting: Front-Mount

Additional Info: Voltage Range: 12-30V AC/DC