Menu Search
EATON #M22-CLED-R

Operator Light Module, LED Red, 22.5 mm

SKU # 78668527781 Manufacturer Series: M22
Type: Operator Light Module
Size: 22.5mm
Lamp Type: LED Red
Power Source: Full Voltage
Voltage: 24V AC/DC
Mounting: Front Mount

Additional Info: Voltage Range: 12-30V AC/DC