Menu Search

EATON #M22-LEDC-R

Operator Light Module LED Red Operator Light Module

SKU: 78668527769
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Operator Light Module
Size: 22.5mm
Lamp Type: LED Red
Power Source: Full Voltage
Voltage: 24V AC/DC
Mounting: Front-Mount
Description
Light Source Unit: Type - Operator Light Module; Size - 22.5 mm; Lamp Type - LED Red; Power Source - Full Voltage; Voltage - 24VAC/DC; Mounting - Front-Mount; Additional Information - Voltage Range: 12-30V AC/DC; Manufacturer Series - M22
Additional Info: Voltage Range: 12-30V AC/DC