Menu Search
EATON #10250T70

Push-Pull Light Module, Incandescent, 30.5 mm

SKU # 78211345862 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Light Module
Size: 30.5mm
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 12V AC/DC