(0)

EATON #10250T97L

Push-Pull Light Module, LED, 30.5 mm

SKU: 78211455413
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Push-Pull Light Module
Size: 30.5mm
Lamp Type: LED
Power Source: Full Voltage
Manufacturer Series: 10250T
Description
Light Source Units: Type - Push-Pull Light Module; Size - 30.5 mm; Lamp Type - LED; Power Source - Full Voltage; Manufacturer Series - 10250T