Menu Search
GENERAL ELECTRIC #P9PDNV0

Operator Light Module, Incandescent, 22.0 mm

SKU # 01701887020 Manufacturer Series: C-2000
Type: Operator Light Module
Size: 22mm
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 380V AC/DC
Mounting: Base-Mount

Additional Info: Screw Terminals