Menu Search
MISC- KLM MISC VENDR #TLS-100-CG

String, Temporary Lighting, 150A23 Lamp

SKU # 62026097840
Type: Contractor Grade Stringlight
Conductor: STW, 2C12
Length: 100 ft.
Socket Assemblies: 10
Guard: Plastic
Lamp Max: 150A23

Light String Sets: Type - Contractor Grade Stringlight; Conductor - STW, 2C12; Length - 100-ft; Socket Assemblies - 10; Guard - Plastic Guard; Lamp Max - 150A23