Menu Search
MOLEX #302SRLCA

Pro-Yellow Temporary Lighting String 2C12 TC

SKU # 78678831199
Type: Temporary Lighting String
Conductor: 2C12 TC
Length: 100 ft.
Plugs/​Connectors: NEMA 1-15 Plug / Dead End
Socket Assemblies: (10) RH Thread
Guard: Plastic Cage
Lamp Max: 150A23

Light String Sets: Type - Temporary Lighting String; Conductor - 2C12 TC; Length - 100-ft; Plugs/Connectors - NEMA 1-15 Plug/Dead End; Socket Assemblies - 10 RH Thread; Guard - Plastic Cage; Lamp Max - 150A23; Additional Information - CSA Approved; Manufacturer Series - Pro-Yellow®

Additional Info: CSA Approved