Menu Search
ACE MANUFACTURING METALS #AST-2-1030

Strobe Light 60 fpm Flash Tube Blue

SKU # 62025295019 Manufacturer Series: AST-2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: Conduit Mount
Connection: (1) 3/4 in. Hub
Color: Blue
Lens Material: Polycarbonate Lens
Housing: Zinc Alloy Housing
Flash Rate - fpm: 60 fpm
Rating - Voltage: 10-30VDC
Rating - Current: 0.8-0.4A
Light Source: Flash Tube
Light Output: 2000000 Peak Candela
Enclosure Application, Rating: Weatherproof

Light Unit - Signaling: Type - Strobe Light; Mounting - Conduit Mount; Connection - (1) 3/4" Hub; Color - Blue; Lens Material - Polycarbonate Lens; Housing - Zinc Alloy Housing; Flash Rate - fpm - 60 fpm; Rating - Voltage - 10-30VDC; Rating - Current - 0.8-0.4A; Light Source - Flash Tube; Light Output - 2000000 Peak Candela; Enclosure Application, Rating - Weatherproof; Additional Information - Tube Life: Minimum 10-million Flashes at 60fpm. Lens Sealed in Guard. Temperature Range: -40 to 85 deg C; Manufacturer Series - AST-2