Menu Search
BRK ELECTRONICS #SL177

Strobe Light; Xenon; 120VAC; 0.05A

SKU # 02905498999
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: Bracket
Connection: Plug In
Flash Rate - fpm: 60 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.05A
Light Source: Xenon
Light Output: 177 Candela

Light Unit - Signaling: Type - Strobe Light; Mounting - Bracket; Connection - Plug-in; Flash Rate - fpm - 60 fpm; Rating - Voltage - 120VAC; Rating - Current - 0.05A; Light Source - Xenon; Light Output - 177 Candela; Additional Information - Dimensions: 5.60 in. Dia x 3.30 in. H, Operating Temperature: 40 to 100 deg F

Additional Info: Dimensions: 5.60 in. Dia x 3.30 in. H, Operating Temperature: 40 to 100 deg F