Menu Search
EATON CROUSE-HINDS SERIES #XB15UC1201506RWPNN

Strobe Light; Flash Tube; 120VAC; 0.4A; Red

SKU # 66227698985 Manufacturer Series: XB15
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: Pipe
Connection: (2) 3/4 in. NPT
Color: Red
Lens Material: Glass Lens
Housing: GRP
Flash Rate - fpm: 60 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.4A
Light Source: Flash Tube
Light Output: 520000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2, IP66/67

Additional Info: Stainless Steel Wire Guard. Natural Black Finish on Housing