Menu Search
EATON CROUSE-HINDS SERIES #XB15UC0241506BWPNN

Strobe Light; Flash Tube; 24VDC; 0.99A; Blue

SKU # 66227698989 Manufacturer Series: XB15
Type: Strobe Light
Mounting: Pipe
Connection: (2) 3/4 in. NPT
Color: Blue
Lens Material: Glass Lens
Housing: GRP
Flash Rate - fpm: 60 fpm
Rating - Voltage: 24V DC
Rating - Current: 0.99A
Light Source: Flash Tube
Light Output: 520000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2, IP66/67

Additional Info: Stainless Steel Wire Guard. Natural Black Finish on Housing