Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Automation and Control
Signaling Devices
Signaling Lights
Light Unit - Signaling
#51CA-N5-40W
EDWARDS SIGNALING
#51CA-N5-40W
Chubb Edwards
Flashing Light, 120VAC, 50/60 Hz, 0.29A, Incandescent
SKU
#
62316930150
Manufacturer Series:
51C
Add to List
Add to Quote
Specifications
Type:
Flashing Light with Horn
Mounting:
Direct or Pipe
Color:
Amber
Lens Material:
Lexan
Housing:
Cast Zinc
Flash Rate - fpm:
60 fpm
Rating - Voltage:
120V AC, 50/60 Hz
Rating - Current:
0.29A
Light Source:
Incandescent
Description
EDW 51CA-N5-40W ADPTBEACN-FLSH/HRN