Menu Search
EDWARDS SIGNALING #49CA-N5-40WH

AdaptaBeacon Flashing Light; Halogen; 120VAC; 0.30A; Amber

SKU # 62316996179 Manufacturer Series: 49
Type: Flashing Light
Mounting: Conduit or Surface Mount
Connection: (1) 1/2 in. Hub
Color: Amber
Lens Material: Polycarbonate Lens
Housing: Cast Base
Flash Rate - fpm: 65 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.30A
Light Source: Halogen 40W
Light Output: 265 Lumens
Enclosure Application, Rating: Weatherproof

Light Unit - Signaling: Type - Flashing Light; Mounting - Conduit or Surface Mount; Connection - (1) 1/2" Hub; Color - Amber; Lens Material - Polycarbonate Lens; Housing - Cast Base; Flash Rate - fpm - 65 fpm; Rating - Voltage - 120VAC; Rating - Current - 0.30A; Light Source - Halogen 40W; Light Output - 265 Lumens; Enclosure Application, Rating - Weatherproof; Additional Information - Protective Dome. Weatherproof when Mounted Lens Up. May be Box Mounted on a 4" Octagon Box.; Manufacturer Series - AdaptaBeacon 49

Additional Info: Protective Dome. Weatherproof when Mounted Lens Up. May be Box Mounted on a 4" Octagon Box.