Menu Search
EDWARDS SIGNALING #50CA-N5-40WH

AdaptaBeacon Flashing Light; Halogen; 120VAC; 0.30A; Amber

SKU # 62316996195 Manufacturer Series: 50
Type: Flashing Light
Mounting: Conduit or Surface Mount
Connection: (1) 1/2 in. Hub
Color: Amber
Lens Material: Polycarbonate Lens
Housing: Cast Base
Flash Rate - fpm: 65 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.30A
Light Source: Halogen 40W
Light Output: 265 Lumens
Enclosure Application, Rating: Weatherproof

Additional Info: PLC Compatible. Weatherproof when Mounted Lens Up. Base may be used as Junction Box.