Menu Search
EDWARDS SIGNALING #96DV2C-N5

Strobe Beacon, 120 VAC, 0.03 A, Xenon, Clear, 65 FPM

SKU # 78264041310 Manufacturer Series: Series 96
Type: Strobe Beacon
Mounting: Panel/Conduit
Color: Clear
Flash Rate - fpm: 65 FPM
Rating - Voltage: 120V AC
Rating - Current: 0.03 A
Light Source: Xenon
NEMA: 4X
Enclosure Application, Rating: Indoor, Outdoor, Class I, Division 2, Groups A, B, C and D, Class II, Division 2, Groups F and G, Class III

Edwards 96DV2 Series Xenon strobe beacons are light duty visual signals suitable for use in industrial, commercial and institutional applications where short term intermittent visual signaling is required. Optically designed fresnel lenses improve viewer