Menu Search
EDWARDS SIGNALING #105HISTC-EK

AdaptaBeacon Strobe Light; Flash Tube; 12-48VDC; Clear

SKU # 78264026753 Manufacturer Series: 105
Type: Strobe Light
Mounting: Mounting Base Not Included
Color: Clear
Lens Material: Polycarbonate Lens
Housing: Thermoplastic Polyester Housing
Rating - Voltage: 12 to 48V DC
Light Source: Flash Tube
Light Output: 800000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount