Menu Search
EDWARDS SIGNALING #95B-N5

AdaptaBeacon Strobe Light; Xenon Flash Tube; 120VAC; 0.10A; Blue

SKU # 78264021822 Manufacturer Series: 95
Type: Strobe Light w/Horn
Mounting: Conduit or Surface Mount
Connection: (1) 1/2 in. Hub
Color: Blue
Lens Material: Polycarbonate
Housing: Cast Base
Flash Rate - fpm: 65 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.10A
Light Source: Xenon Flash Tube
Light Output: 1400000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof

Additional Info: Base Mounted Horn - Rated at 85 dB at 10 feet (3.05 m), 5000-hr Strobe Tube. 7.36 in. High x 6.00 in. Diameter.