(0)

FEDERAL SIGNAL #191XL-120-240A

Flashing Light; LED; 120-240VAC; 0.21-0.13A; Amber

SKU: 78297922451
Manufacturer Series: 191XL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Flashing Light
Mounting: Conduit Mount
Connection: (1) 3/4 in. Hub
Color: Amber
Lens Material: Glass Lens
Housing: Aluminum Base
Flash Rate - fpm: 60 fpm
Rating - Voltage: 120-240V AC
Rating - Current: 0.21-0.13A
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2
Description
Light Unit - Signaling: Type - Flashing Light; Mounting - Conduit Mount; Connection - (1) 3/4" Hub; Color - Amber; Lens Material - Glass Lens; Housing - Aluminum Base; Flash Rate - fpm - 60 fpm; Rating - Voltage - 120-240VAC; Rating - Current - 0.21-0.13A; Light Source - LED; NEMA - NEMA 4X; Enclosure Application, Rating - Hazardous Location, Class 1 Div. 2; Additional Information - Dome Guard. 9.25"(235 mm) High x 5.50"(140 mm) Diameter. XLT Technology. Field Configurable to Steady Burn; Manufacturer Series - 191XL
Additional Info: Dome Guard. 9.25"(235 mm) High x 5.50"(140 mm) Diameter. XLT Technology. Field Configurable to Steady Burn