You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
FEDERAL SIGNAL #191XL-120-240G

Flashing Light; LED; 120-240VAC; 0.21-0.13A; Green

SKU # 78297922453 Manufacturer Series: 191XL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashing Light
Mounting: Conduit Mount
Connection: (1) 3/4 in. Hub
Color: Green
Lens Material: Glass Lens
Housing: Aluminum Base
Flash Rate - fpm: 60 fpm
Rating - Voltage: 120-240V AC
Rating - Current: 0.21-0.13A
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: Dome Guard. 9.25"(235 mm) High x 5.50"(140 mm) Diameter. XLT Technology. Field Configurable to Steady Burn