Electraray
Flashing Light; LED; 24VAC/DC; 0.38A; Blue
SKU
#
78297920857
Manufacturer Series:
225XL
Specifications
Type:
Flashing Light
Mounting:
Conduit Mount
Connection:
(1) 1/2 in. Hub
Color:
Blue
Lens Material:
Glass Lens
Housing:
Cast Base
Flash Rate - fpm:
60 fpm
Rating - Voltage:
24V AC/DC
Rating - Current:
0.38A
Light Source:
LED
NEMA:
4X
Enclosure Application, Rating:
Hazardous Location, Class 1 Div. 2
Description
Additional Info: Protective Polycarbonate Dome over Fresnel Lens. 7.50"(190 mm) High x 5.50"(140 mm) Diameter. XLT Technology. Field Configurable to Steady Burn