Menu Search
FEDERAL SIGNAL #225XL-024R

Electraray Flashing Light; LED; 24VAC/DC; 0.38A; Red

SKU # 78297920028 Manufacturer Series: 225XL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashing Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Hub
Color: Red
Lens Material: Glass Lens
Housing: Cast Base
Flash Rate - fpm: 60 fpm
Rating - Voltage: 24V AC/DC
Rating - Current: 0.38A
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: Protective Polycarbonate Dome over Fresnel Lens. 7.50"(190 mm) High x 5.50"(140 mm) Diameter. XLT Technology. Field Configurable to Steady Burn