Menu Search
FEDERAL SIGNAL #191XL024R

Flashing Light; LED; 24VAC/DC; 0.40A; Red

SKU # 78297920227 Manufacturer Series: 191XL
Type: Flashing Light
Color: Red
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2, IEC IP66
Flash Rate - fpm: 60 fpm
Light Source: LED
NEMA: 4X
Rating - Current: 0.40A
Rating - Voltage: 24V AC/DC
Mounting: Pipe

Additional Info: Operating Temperature: -50 to 66 Deg C(-58 to 150 Deg F)