Menu Search
FEDERAL SIGNAL #SLM100-R

StreamLine® Modular Multi-Functional Beacon, 70 to 510 mA AC/DC, LED

SKU # 78297999998 Manufacturer Series: SLM100
RoHS Compliant
Type: Flashing/Rotating/Steady-on Light
Color: Red
NEMA: 4X
Rating - Current: 70 to 510 mA AC/DC
Rating - Voltage: 12 to 24V AC/DC, 120 to 240V AC
Light Source: LED
Flash Rate - fpm: 85 FPM
Housing: Polycarbonate
Enclosure Application, Rating: IP66
Mounting: Deep/Dual/Pipe/Shallow/Twin

Model SLM100 offers a multi functional LED beacon with high optical performance. Developed with a multiple input technology, Model SLM100 allows three separate light effects (steady, flashing and rotating) controllable via wiring selection. The steady light option offers a conspicuous and consistent light signal. The flashing mode consists of a triple flash strobe effect ideal for all applications where an immediate attention gain is mandatory. The rotating light offers a traditional rotating beacon effect without moving parts, which enhances product life. Model SLM100 body material is a self-extinguishing polycarbonate material with high impact and UV resistance suitable for outdoor applications.