Menu Search
FEDERAL SIGNAL #225-120A

Electraray Rotating Light; Incandescent; 120VAC; 0.36A; Amber

SKU # 78297939020 Manufacturer Series: 225
View more versions of this product
Color: Amber
Type: Rotating Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Hub
Lens Material: Polycarbonate Lens
Housing: Cast Base
Flash Rate - fpm: 90 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.36A
Light Source: Incandescent
Light Output: 1000 Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66