Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Automation and Control
Signaling Devices
Signaling Lights
Light Unit - Signaling
#151XST-012-024B
FEDERAL SIGNAL
#151XST-012-024B
Strobe Light; 12-24VDC; 0.6 - 1.3A; Blue
SKU
#
78297938066
Manufacturer Series:
151XST
Add to List
Add to Quote
Specifications
Type:
Strobe Light
Mounting:
Pipe
Connection:
3/4 in. NPT
Color:
Blue
Housing:
Aluminum Base
Flash Rate - fpm:
80 fpm
Rating - Voltage:
12 to 24V DC
Rating - Current:
0.6 - 1.3A
Light Output:
520000 Candela
NEMA:
4X
Enclosure Application, Rating:
Hazardous Location
Description
Additional Info: Dome Guard Included
Downloads
Data Sheet 1