Menu Search
FEDERAL SIGNAL #LP3P-012-048R

Strobe Light, 12-48VDC, 0.44-0.10A, Strobe Tube, Red

SKU # 78297920331 Manufacturer Series: LP3 StreamLine
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: 1/2 in. NPT Pipe
Color: Red
Flash Rate - fpm: 65-95 fpm
Rating - Voltage: 12-48V DC
Rating - Current: 0.44-0.10A
Light Source: Strobe Tube
Light Output: 175000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: IEC IP66

FSC LP3P-012-048R STROBE-GP-12/48VD