Menu Search

FEDERAL SIGNAL #225XST-012-024R

Electraray Strobe Light; Flash Tube; 12-24VDC; 1.70-0.70A; Red

SKU: 78297939044
Manufacturer Series: 225XST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Strobe Light
Mounting: Conduit Mount
Connection: (1) 1/2 Hub
Color: Red
Lens Material: Polycarbonate Lens
Housing: Cast Base
Flash Rate - fpm: 80 fpm
Rating - Voltage: 12-24V DC
Rating - Current: 1.70-0.70A
Light Source: Flash Tube
Light Output: 580000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2
Additional Info: 10000-hr Strobe Tube. Protective Dome. Base Finish Black Polyurethane. 7.50(190 mm) High x 5.50(140 mm) Diameter.