Menu Search
FEDERAL SIGNAL #VALS-120R

Visalert Strobe Light; Flash Tube; 120VAC; 0.06A; Red

SKU # 78297950051 Manufacturer Series: VALS
Type: Strobe Light
Mounting: Surface Mount
Color: Red
Flash Rate - fpm: 80 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.06A
Light Source: Flash Tube
Light Output: 108000 Peak Candela
NEMA: 3R
Enclosure Application, Rating: Weatherproof, IEC IP44

Additional Info: 4000-hr Strobe Tube. Mount on 350 Vibratone or 50GC SelectTone or Stand-Alone