Menu Search
FEDERAL SIGNAL #LP3P-120R

Streamline Strobe Light; Flash Tube; 120VAC; 0.10A; Red

SKU # 78297920336 Manufacturer Series: LP3
Type: Strobe Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Hub
Color: Red
Flash Rate - fpm: 65-95 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.10A
Light Source: Flash Tube
Light Output: 175000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66

Additional Info: 7000-hr Strobe Tube. Low Profile Height: 5.7"