Menu Search

FEDERAL SIGNAL #FB2PST-120B

Fireball Strobe Light; Flash Tube; 120VAC; 0.25A; Blue

SKU: 78297990031
Manufacturer Series: FB2PST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Strobe Light
Mounting: Conduit or Surface Mount
Connection: (1) 1/2 in. Hub
Color: Blue
Housing: Cast Base
Flash Rate - fpm: 90 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.25A
Light Source: Flash Tube
Light Output: 1000000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66
Additional Info: 10000-hr Strobe Tube. Base Finish Black Epoxy Paint. 3.63"(92 mm) High x 5.00"(127 mm) Diameter.