Menu Search
FEDERAL SIGNAL #151XST-120R

Strobe Light; Flash Tube; 120VAC; 0.32A; Red

SKU # 78297938074 Manufacturer Series: 151XST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Mounting: Conduit Mount
Connection: (1) 3/4 Hub
Color: Red
Lens Material: Glass Lens
Housing: Aluminum Base
Flash Rate - fpm: 80 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.32A
Light Source: Flash Tube
Light Output: 520000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: 10000-hr Strobe Tube. Protective Dome. 8.75(222 mm) High x 5.50(140 mm) Diameter.