Menu Search
FEDERAL SIGNAL #131ST-120A

Starfire Strobe Light; Flash Tube; 120VAC; 0.60A; Amber

SKU # 78297928570 Manufacturer Series: 131ST
Type: Strobe Light
Mounting: Conduit Mount
Connection: (1) 1/2 in. Hub
Color: Amber
Housing: Aluminum Base
Flash Rate - fpm: 80 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.60A
Light Source: Flash Tube
Light Output: 2000000 Peak Candela
NEMA: 3R
Enclosure Application, Rating: Weatherproof, IEC IP45

Additional Info: 10000-hr Strobe Tube. 2.50"(216 mm) High x 5.70"(145 mm) Diameter.